Premiere Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, Kraft, 6 PK

  • Mfr # GJO22800

  • Zoro # G3435658


product price:  $41.79
/pk 6, $6.97/ea

Key Features

Paper Towel Type
Hardwound
Color
Kraft
Product Series
Premiere
Sheet Width
7.88 in
Sheet Size
7.88 in x 1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO22800
Zoro #
G3435658
UPC #
-
Country of Origin
China

Dimensions

Sheet Width
7.88 in
Sheet Size
7.88 in x 1000 ft
Roll Length
1000 ft
Core Dia.
2 in
Roll Width
7.87 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Kraft
Product Series
Premiere
Number of Sheets
Continuous Roll
Ply
1
Green Environmental Attribute
0.4
Application
Restroom
Features
Embossed, Absorbent, Designed
Recycled Content
0.6

Description

Embossed Hardwound Roll Towels,Kraft,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.