Zoro Homepage

Retractable Feather Duster - Plastic Handle, 12PK

  • Mfr # GJO90218CT

  • Zoro # G111115584


product price: $195.99
/pk 12, $16.33/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
3 in
Color
Brown
Depth
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO90218CT
Zoro #
G111115584
UPC #
35255902187
Country of Origin
United States

Dimensions

Length
15.5 in
Width
3 in
Depth
8.3 in

Details

Material
Plastic
Color
Brown

Description

Lightweight duster features extra-soft ostrich feathers that are perfect for dusting irregular surfaces, small spaces and around delicate items. Fine, soft feathers have more surface area to effectively grab and hold dust particles for more efficient cleaning. Retractable design lets you pull the feathers into the handle with a sliding lever for safe storage between uses. Plastic handle features a hang-up hole for quick storage and easy access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.