Zoro Homepage

Reusable Plastic Bowls - 12 oz - Disposable - White, 1000PK

  • Mfr # GJO10424CT

  • Zoro # G111115461


product price: $99.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Basic Foodware Material
Plastic
Width
12.6 in
Depth
12.8 in
Recycled Product
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO10424CT
Zoro #
G111115461
UPC #
35255104246
Country of Origin
China

Dimensions

Width
12.6 in
Depth
12.8 in
Length
13.39 in

Details

Disposable Foodware Color
White
Basic Foodware Material
Plastic
Recycled Product
No
Application
Breakroom, Office, Party
Recycled Content
0%
Features
Disposable

Description

Ideal for breakrooms, parties and picnics, bowls hold large servings of hot and cold foods. Plastic bowls are reusable and disposable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.