Zoro Homepage

Roller Sponge Mop Refill, 20PK

  • Mfr # GJO80162CT

  • Zoro # G411115567


product price: $281.99
/pk 20, $14.10/ea
Free Shipping & Returns

Key Features

Mop Head Color
Natural
Length
18.3 in
Depth
12.3 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO80162CT
Zoro #
G411115567
UPC #
35255801626
Country of Origin
United States

Dimensions

Length
18.3 in
Depth
12.3 in
Width
8.5 in

Details

Mop Head Color
Natural

Description

Refill sponge features a highly absorbent design for fast and easy cleaning on smooth surfaces. Durable construction scrubs and cleans small or large areas to help you quickly clean stains, dirt and more. Refill sponge is designed for use with the Genuine Joe Roller Sponge Mop sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.