Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Trash Can, Black

  • Mfr # GJO58887

  • Zoro # G3453919


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Container Shape
Round
Color
Black
Height
29.2 in
Lid Type
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO58887
Zoro #
G3453919
UPC #
-
Country of Origin
United States

Dimensions

Height
29.2 in
Overall Diameter
14.8 in

Details

Container Capacity
12 gal
Item
Trash Can
Container Shape
Round
Color
Black
Lid Type
Dome

Description

Push Open Round Top Receptacle,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.