Zoro Homepage

Rubber, Black, 8 in W x 48 in L

  • Mfr # GJO70467

  • Zoro # G311115506


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Overall Length
48 in
Color
Black
Surface Material
Rubber
Application
Outside Entrance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO70467
Zoro #
G311115506
UPC #
35255704670
Country of Origin
India

Dimensions

Overall Width
8 in
Overall Length
48 in

Details

Color
Black
Surface Material
Rubber
Application
Outside Entrance

Description

Outdoor mat is ideal for any outside entryway. The superior molded tread aggressively scrapes a shoe clean of dirt and grime and traps it into the base of the mat. Mat contains a high percentage of recycled rubber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.