Zoro Homepage

Screw-In Mop Head Refill - Cotton - White

  • Mfr # GJO18332

  • Zoro # G410840873


product price: $10.15
/ea

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Width
2.5 in
Depth
7 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO18332
Zoro #
G410840873
UPC #
35255183321
Country of Origin
Mexico

Dimensions

Width
2.5 in
Depth
7 in
Length
48 in

Details

Mop Head Color
White
Mop Head Material
Cotton

Description

Mophead features a screw-type design for quick attachment and removal from your mop handle not included. Cut-end, cotton fibers effectively scrub surfaces while soaking up liquids for thorough cleanings. Mophead is perfect for general cleaning applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.