Zoro Homepage

Screw-In Mop Replacement Handle - 60in Length - Hardwood

  • Mfr # GJO18331

  • Zoro # G410840859


product price: $12.65
/ea

Key Features

Handle Length
60 in
Handle Material
Wood, Metal
Handle Color
Natural
Width
1 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO18331
Zoro #
G410840859
UPC #
35255183314
Country of Origin
Mexico

Dimensions

Handle Length
60 in
Width
1 in
Depth
1 in

Details

Handle Material
Wood, Metal
Handle Color
Natural

Description

Replacement handle is designed for use with the Genuine Joe mopheads with 15/16 holes for handles. Hardwood construction provides sturdy workability. Metal tip screws easily into the screw mops that are standard, female-threaded. The 60 long handle has a 15/16 screw-type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.