Zoro Homepage

Scrubbing Floor Pad - 13 Diameter - 1 Thickness - Green, 5PK

  • Mfr # GJO90313

  • Zoro # G411222586


product price: $22.85
/pk 5, $4.57/ea

Key Features

Floor Application
Floor Scrubbing
Material
Fiber
Color
Green
Height
14.3 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO90313
Zoro #
G411222586
UPC #
35255903134
Country of Origin
Mexico

Dimensions

Height
14.3 in
Width
5.5 in
Length
14.3 in

Details

Floor Application
Floor Scrubbing
Material
Fiber
Color
Green
Features
175 rpm to 800 rpm Speed Supported

Description

Scrubbing floor pad features a heavy-duty construction to powerfully scrub away heavily soiled surfaces and help reduce cleaning times. Open-web design allows dirt to collect between the fibers for more efficient performance. Heavy-duty, quality fibers provide long-lasting scrubbing action. Floor pad is designed for use at speeds between 175 to 800 RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.