Scrubbing Floor Pad - 17 Diameter - 1 Thickness - Green, 5PK
Mfr # GJO90317
Zoro # G011222597
product price: $23.19
/pk 5, $4.64/eaKey Features
Floor Application
Floor Scrubbing
Material
Fiber
Height
18.25 in
Length
18.3 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO90317
Zoro #
G011222597
UPC #
35255903172
Country of Origin
Mexico
Dimensions
Height
18.25 in
Length
18.3 in
Width
5.5 in
Details
Floor Application
Floor Scrubbing
Material
Fiber
Color
Green
Features
175 rpm to 350 rpm Speed Supported
Description
Scrubbing floor pad features a heavy-duty construction to powerfully scrub away heavily soiled surfaces and reduce cleaning times. Open-web design allows dirt to collect between the fibers for more efficient performance. Heavy-duty, quality fibers provide long-lasting scrubbing performance. Floor pad is designed for use at speeds between 175 to 350 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.