This item is Discontinued.

Genuine Joe Scrubble Griddle Brick - 3.5in x 8in x 4in - Black, 12PK GJO18417

Scrubble Griddle Brick - 3.5in x 8in x 4in - Black, 12PK (Discontinued)

  • Mfr # GJO18417
  • Zoro # G510840841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO18417
Zoro #
G510840841
UPC #
35255184175
Country of Origin
Mexico

Dimensions

Length
14.25 in
Height
12.38 in
Width
8.5 in

Details

Features
Reusable
Color
Black
Application
Grill, Food Service

Description

Perfect for the foodservice industry, Scrubble Griddle Brick cleans hot, residue-encrusted grills quickly with little effort. It will not scratch grill or lift the surface cure. Reusable grill brick is individually wrapped for easier storage. It comes with disposable, grill brick holders for easier use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.