Side Press Mop Bucket & Wringer Combo - 35 Quart - 21 x 16 x 14 - Yellow - 1 Each

  • Mfr # GJO02347

  • Zoro # G011115455


product price:  $84.59
/ea
Free Shipping & Returns

Key Features

Wringer Color
Yellow
Wringer Capacity
35 quart
Wringer Material
Plastic
Overall Length
21 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO02347
Zoro #
G011115455
UPC #
35255023474
Country of Origin
China

Dimensions

Overall Length
21 in
Overall Width
14 in
Overall Height
16 in

Details

Wringer Color
Yellow
Wringer Capacity
35 quart
Wringer Material
Plastic
Features
Caster

Description

Mop bucket and wringer combo features a 35-quart capacity for a more efficient way to clean large areas. Higher back reduces strain to allow comfortable wringing. Lower front offers easier placement of mops to prevent back strain. Smooth surface lets you quickly wipe down the exterior to maintain sanitary use. Nonmarking casters roll smoothly across floors for effortless mobility. Large-capacity wringer accommodates 12 to 32 oz. mops sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.