Zoro Homepage

Small Cut-End Mop Head, Rayon, PK12, GJOZ16RAYCT

  • Mfr # GJOZ16RAYCT

  • Zoro # G3427249


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Headband Size
1"
Mop Head Material
Rayon
Mop Style
Cut-End
Mop Type
Mop Head
Features
Cut Ends; Narrow Headband; Absorbent; Mildew Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOZ16RAYCT
Zoro #
G3427249
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
1"

Details

Mop Head Material
Rayon
Mop Style
Cut-End
Mop Type
Mop Head
Item
Mop Head
Features
Cut Ends; Narrow Headband; Absorbent; Mildew Resistant
Color
Natural
Type
Mop Head Refill
Application
Cleaning; Disinfecting

Description

Cut End Rayon Mophead,Rayon,Small,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.