Zoro Homepage

Small Mop Head, Blue, Blended

  • Mfr # GJOSBL1BEA

  • Zoro # G3461162


product price: $7.99
/ea

Key Features

Mop Head Color
Blue
Mop Head Material
Blend
Mop Type
Mop Head
Material
Rayon; Cotton; Fiber
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOSBL1BEA
Zoro #
G3461162
UPC #
-
Country of Origin
United States

Dimensions

Size
S

Details

Mop Head Color
Blue
Mop Head Material
Blend
Mop Type
Mop Head
Item
Mop Head
Material
Rayon; Cotton; Fiber
Color
Blue
Features
Launderable, Looped Ends, Narrow Headband, Durable
Type
Mop Head Refill
Application
Cleaning; Mopping; Disinfecting
Weight
12 oz
Product Type
Synthetic Blend Small MopheadBlue

Description

Synthetic Blend Small MopheadBlue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.