Small Mop Head, Green, Blended, PK12, GJOSGR1BCT (Discontinued)
- Mfr # GJOSGR1BCT
- Zoro # G3461171
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJOSGR1BCT
Zoro #
G3461171
UPC #
-
Country of Origin
United States
Details
Mop Head Color
Green
Mop Head Material
Blend
Mop Type
Mop Head
Item
Mop Head
Features
Narrow Headband; Absorbent; Looped Ends; Durable; Launderable
Material
Rayon; Cotton
Application
Cleaning; Disinfecting; Mopping
Type
Mop Head Refill
Description
Synthetic Blend Small Mophead,Grn,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.