Zoro Homepage

Small Mop Head, Green

  • Mfr # GJOSGR1B

  • Zoro # G207200767


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Material
Rayon; Cotton; Fiber
Application
Cleaning; Mopping; Disinfecting
Features
Narrow Headband; Looped Ends; Durable; Launderable
Size
S
Type
Mop Head Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOSGR1B
Zoro #
G207200767
UPC #
35255054027
Country of Origin
United States

Dimensions

Size
S

Details

Mop Head Color
Green
Item
Small Mop Head
Material
Rayon; Cotton; Fiber
Application
Cleaning; Mopping; Disinfecting
Features
Narrow Headband; Looped Ends; Durable; Launderable
Type
Mop Head Refill

Description

Small mophead with a narrow headband is ideal for general cleaning and disinfecting Synthetic blend fibers rayon and cotton absorb six to seven times their weight Mop offers a limited breakin period so you can start mopping sooner Looped ends provide greater durability and launderability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.