Small Mop Head, White
Mfr # GJOSWH1B
Zoro # G107200805
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Material
Rayon; Cotton; Fiber
Type
Mop Head Refill
Application
Cleaning; Mopping; Disinfecting
Size
S
Features
Narrow Headband; Looped Ends; Durable; Launderable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJOSWH1B
Zoro #
G107200805
UPC #
35255054034
Country of Origin
United States
Dimensions
Size
S
Details
Mop Head Color
White
Item
Small Mop Head
Material
Rayon; Cotton; Fiber
Type
Mop Head Refill
Application
Cleaning; Mopping; Disinfecting
Features
Narrow Headband; Looped Ends; Durable; Launderable
Description
Small mophead with a narrow headband is ideal for general cleaning and disinfecting Synthetic blend fibers rayon and cotton absorb six to seven times their weight Mop offers a limited breakin period so you can start mopping sooner Looped ends provide greater durability and launderability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.