Small Mop Refill, Cotton, GJO48259
Mfr # GJO48259
Zoro # G3427337
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Mop Head Material
Cotton
Mop Type
Mop Refill
Features
Absorption
Color
Natural
Material
Rayon; Cotton; Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO48259
Zoro #
G3427337
UPC #
-
Country of Origin
United States
Details
Mop Head Material
Cotton
Mop Type
Mop Refill
Item
Mop Refill
Features
Absorption
Color
Natural
Material
Rayon; Cotton; Polyester
For Use With
Saddle or Jaws type handle
Type
Mop Head Refill
Description
Cotton Blend Mop Refill,Rayon,Poly,Small
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.