Zoro Homepage

Small Mophead, Clamp On Connection, PK12, GJON16COTCT

  • Mfr # GJON16COTCT

  • Zoro # G3425453


product price: $63.29
/pk 12, $5.27/ea

Key Features

Headband Size
1"
Mop Connection Type
Clamp
Mop Type
Mophead
Material
Cotton
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJON16COTCT
Zoro #
G3425453
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
1"

Details

Mop Connection Type
Clamp
Mop Type
Mophead
Item
Mophead
Material
Cotton
Color
Natural
Features
Cut Ends; Absorbent; Narrow Headband
Type
Mop Head Refill
Application
Mopping

Description

Clamp-Style Cotton Mophead,Small,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.