Stainless Steel Cleaner - Aerosol - 15 fl oz, 12PK
- Mfr # GJO02114CT
- Zoro # G211222601
product price:Â
$
137.99
/pk of 12, $11.50/ea
Free Shipping & Returns
Key Features
Application
For Multipurpose
Color
White
Width
8.6 in
Features
Aerosol
Depth
10.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJO02114CT
- Zoro #
- G211222601
- UPC #
- 35255725861
- Country of Origin
- United States
Dimensions
- Width
- 8.6 in
- Depth
- 10.3 in
Details
- Application
- For Multipurpose
- Color
- White
- Features
- Aerosol
Description
Stainless Steel Cleaner/Polish is designed for use on stainless steel, chrome, aluminum, brass, copper and most other metal surfaces. Cleaner/polisher cleans and restores a high luster while leaving a protective coating on the surface.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.