Stripping Floor Pad - 13 Diameter - 1 Thickness - Black, 5PK
Mfr # GJO90213
Zoro # G711222583
product price: $17.49
/pk 5, $3.50/eaKey Features
Floor Application
Floor Stripping
Material
Fiber
Features
175 rpm to 350 rpm Speed Supported
Height
14.3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO90213
Zoro #
G711222583
UPC #
35255902137
Country of Origin
Mexico
Dimensions
Height
14.3 in
Length
14.3 in
Width
5.5 in
Details
Floor Application
Floor Stripping
Material
Fiber
Features
175 rpm to 350 rpm Speed Supported
Color
Black
Description
Heavy-duty floor stripping pad works with your stripping solution and floor machine agitation to remove all finish from floors. Open-web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Resiliency allows pad to remain flexible to reach depressions. Heavier denier fibers mean longer-lasting pads. Harder resin is abrasive for aggressive stripping action. Floor pad is designed for use at speeds between 175 to 350 RPM in rotary/automatic scrubbers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.