Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripping Floor Pad - 17 Diameter - 1 Thickness - Black, 5PK

  • Mfr # GJO90217

  • Zoro # G911222604


product price: $21.79
/pk 5, $4.36/ea

Key Features

Floor Application
Floor Stripping
Material
Resin, Fiber
Features
175 rpm to 350 rpm Speed Supported
Length
18.3 in
Height
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO90217
Zoro #
G911222604
UPC #
35255902175
Country of Origin
Mexico

Dimensions

Length
18.3 in
Height
18.3 in
Width
5.5 in

Details

Floor Application
Floor Stripping
Material
Resin, Fiber
Features
175 rpm to 350 rpm Speed Supported
Color
Black

Description

Heavy-duty floor stripping pad works with your stripping solution and floor machine agitation to remove all finish from floors. Open-web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Resiliency allows pad to remain flexible to reach depressions. Heavier denier fibers mean longer-lasting pads. Harder resin is abrasive for aggressive stripping action. Floor pad is designed for use at speeds between 175 to 350 RPM in rotary/automatic scrubbers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.