Zoro Homepage

Medium Mop Head, Green, Blended, PK12, GJOMGR5BCT

  • Mfr # GJOMGR5BCT

  • Zoro # G3461022


product price: $111.19
/pk 12, $9.27/ea
Free Shipping & Returns

Key Features

Mop Head Color
Green
Mop Head Material
Blend
Mop Type
Mop Head
Material
Rayon; Cotton
Features
Wide Headband; Absorbent; Looped Ends; Durable; Launderable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOMGR5BCT
Zoro #
G3461022
UPC #
-
Country of Origin
United States

Details

Mop Head Color
Green
Mop Head Material
Blend
Mop Type
Mop Head
Item
Mop Head
Material
Rayon; Cotton
Features
Wide Headband; Absorbent; Looped Ends; Durable; Launderable
Type
Mop Head Refill
Application
Cleaning; Disinfecting; Mopping

Description

Synthetic Blend Medium Mophead,Grn,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.