Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl Mop - 4.50 Head - 12 Plastic Handle - White, 100PK

  • Mfr # GJO85122

  • Zoro # G511115467


product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Width
11 in
Features
Acid Resistant, Durable, Long Lasting, Lightweight
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO85122
Zoro #
G511115467
UPC #
35255851220
Country of Origin
United States

Dimensions

Width
11 in
Length
15.5 in
Depth
15 in

Details

Material
Plastic
Color
White
Features
Acid Resistant, Durable, Long Lasting, Lightweight

Description

Toilet bowl mop offers a great way to thoroughly clean your toilets with a full 4-1/2 mophead. Durable, scrubbing strands are acid-resistant. The 12 long handle keeps your hands away from the toilet and is made of strong, I-beam plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.