Toilet Bowl Mop Caddy - White, 12PK
Mfr # GJO85121CT
Zoro # G311115452
product price: $62.19
/pk 12, $5.18/eaKey Features
Depth
12.75 in
Width
12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO85121CT
Zoro #
G311115452
UPC #
35255851218
Country of Origin
United States
Dimensions
Depth
12.75 in
Length
13 in
Width
12 in
Details
Color
White
Description
Toilet bowl mop caddy holds both a quart bottle and bowl mop for quick access and convenient mobility. Hinged lid covers the bowl mop to provide sanitary containment after each use. Comfortable carrying handle is easy to grip for safe transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.