
Toilet Brush - Plastic Handle - Twisted Wire
Mfr # GJO18319
Zoro # G410840835
product price: $3.85
/eaSold in multiples of 3 for $11.55
Key Features
Material
Plastic
Features
Twisted-wire brush
Width
4.5 in
Length
17.75 in
Color
Black / White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO18319
Zoro #
G410840835
UPC #
-
Country of Origin
Mexico
Dimensions
Width
4.5 in
Length
17.75 in
Height
6.5 in
Details
Material
Plastic
Features
Twisted-wire brush
Color
Black / White
Application
Cleaning
Description
Toilet Brush features a twisted-wire brush to effectively scrub toilet bowls. Plastic handle is lightweight for easy maneuverability. Angled head allows you to reach under the rim for thorough cleanings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.