Shop All Toilet Paper
Genuine Joe
Jumbo, 400 Sheets, White, 12 PK
Mfr # GJO2565012
Zoro # G3436863
product price: $36.19
/pk 12, $3.02/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Jumbo
- Roll Length 650 ft
- Number of Sheets 400
- Sheet Size 3.30" x 650 ft
- Green Environmental Attribute Forest Stewardship Council (FSC)
Product Information
- Brand Genuine Joe
- MFR # GJO2565012
- Zoro # G3436863
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 650 ft |
Sheet Size | 3.30" x 650 ft |
Details
Description
Genuine Joe Bathroom Tissue,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Spray Foamer, 96 oz., Plastic, White/Black (834701)
- HARDWARE RESOURCES 6" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR6-SS)
- SUSTAYN BY SPILFYTER Absorbent Sock, 44 gal, 3 in x 48 in, Oil-Based Liquids, Blue, Nylon (M-34)
- OTTO ENVIRONMENTAL SYSTEMS GEC™ Mobile Trash Container, 95 Gallon Blue (9954444F-B43)
- GENUINE JOE Standard, 500 Sheets, White, 96 PK (GJO2550096)
- GENUINE JOE Standard, 1000 Sheets, White, 36 PK (GJO91000)
- GENUINE JOE 8 PK Jumbo Dispenser Roll Bath Tissue, PK8 (GJO2506008)
- GENUINE JOE Standard Bath Tissue Rolls, 3"X4", PK96, 96 PK (GJO2540096)
- GENUINE JOE Bath Tissue Rolls - 2 Ply - 4in x 3.75in - White - 400 Sheets Per Roll - 24 Rolls / Pack, 24PK (GJO3540024)
- GENUINE JOE Standard, 500 Sheets, White, 80 PK (GJO2508080)
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 80 PK (18280/01)
- Genuine Joe Toilet Paper