Zoro Homepage

Toilet Seat Cover, 1/4 Fold, White

  • Mfr # GJO10150

  • Zoro # G3461530


product price: $41.55
/pk 2500, $0.02/ea

Key Features

Fold Type
1/2 Fold
Color
White
Features
Flushable
Sheet Size
14-1/2 x 17 in
Number of Sheets
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO10150
Zoro #
G3461530
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
14-1/2 x 17 in

Details

Item
Toilet Seat Covers
Fold Type
1/2 Fold
Color
White
Features
Flushable
Number of Sheets
2500

Description

Toilet Seat Covers,Carton,Wht,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.