Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touchless Hardwound Towel Dispenser, Black

  • Mfr # GJO99706

  • Zoro # G007202190


product price: $29.12
/ea

Key Features

Color
Black
Type
Hand Towel Dispenser
Features
Touch-free; Anti-bacterial
Toilet Roll Type
Touchless; Hardwound Roll
Dispenser Capacity
1 x Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO99706
Zoro #
G007202190
UPC #
-
Country of Origin
United States

Details

Item
Touchless Hardwound Towel Dispenser
Color
Black
Type
Hand Towel Dispenser
Features
Touch-free; Anti-bacterial
Toilet Roll Type
Touchless; Hardwound Roll
Dispenser Capacity
1 x Roll
Dispenser Operation
Hands-Free
Automatic/Manual
Automatic
Paper Towel Type
Hardwound
Dispenser Material
Plastic

Description

Touchless manualoperated towel dispenser is designed to deliver one towel at a time every time with an effortless pull Design allows the user to only touch the towel they use, reducing the incidence of the spread of bacteria This reliable dispenser is batteryfree for those that prefer not to use batteryoperated electronic dispensers Batteryfree also means easier maintenance High capacity offers added cost savings vs folded towel solutions Dispenser uses only Genuine Joe Solutions Hardwound Roll HR Towels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.