Zoro Homepage

Trigger Sprayer - Plastic - Gray - 1 Each

  • Mfr # GJO85119

  • Zoro # G811115532


product price: $3.29
/ea
Sold in multiples of 2 for $6.58

Key Features

Color
Gray
Labware Basic Material
Plastic
Depth
4 in
Width
1.5 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO85119
Zoro #
G811115532
UPC #
35255851190
Country of Origin
China

Dimensions

Depth
4 in
Width
1.5 in
Length
12.5 in

Details

Color
Gray
Labware Basic Material
Plastic

Description

Trigger sprayer accurately dispenses liquids directly to surfaces. Adjustable nozzle allows you to quickly control the amount of liquid to be dispensed for economical use. Easy-to-use trigger allows fast, repeatable use for efficient performance. Sprayer with 10 dip tube is designed for bottles with a 28mm/400 neck finish sold separately. It fits well in 32 oz. bottles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.