Ultra High-Speed Floor Pad - 20 Diameter -1 Thickness - Champagne, 5PK (Discontinued)
- Mfr # GJO91320
- Zoro # G011222627
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GJO91320
Zoro #
G011222627
UPC #
35255913201
Country of Origin
Mexico
Dimensions
Width
5.5 in
Length
20.3 in
Height
20.3 in
Details
Floor Application
Floor
Material
Rubber, Fiber
Features
1000 rpm to 3000 rpm Speed Supported
Color
Champagne
Description
Ultra high-speed floor pad is made of a soft, rubberized material that grabs the floor and brings the finish to a high gloss. Flexible, resilient material reaches every bit of the floor's surface to save valuable time and effort. Open-web design allows dirt to collect between the fibers for more efficient use. Floor pad is designed for use at speeds between 1,000 to 3,000 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.