Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Graphic Wet Floor Sign - Foldable - Yellow, 6PK

  • Mfr # GJO85117CT

  • Zoro # G511115528


product price: $94.75
/pk 6, $15.79/ea
Free Shipping & Returns

Key Features

Width
7 in
Height
12.5 in
Sign Material
Plastic
Sign Background Color
Yellow
Length
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO85117CT
Zoro #
G511115528
UPC #
35255851171
Country of Origin
United States

Dimensions

Width
7 in
Height
12.5 in
Length
25.5 in

Details

Sign Material
Plastic
Sign Background Color
Yellow

Description

Wet floor sign features both English and Spanish warnings for more effective communication. Bright color with bold, dark letters is highly visible to be easily recognized from a distance. Universal wet floor graphic provides further acknowledgment of caution. Sign conveniently folds flat for space-saving storage and easy transportation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.