Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Brush Utility Brush, 9 in L Handle

  • Mfr # GJO98215

  • Zoro # G3462203


product price: $10.39
/ea

Key Features

Brush Type
Utility Brush
Handle Length
9 in
Bristle Material
Nylon; Synthetic Fiber
Features
Flexible, Handle, Hanging Hole, Abrasion Resistant, Heat Resistant; Acid Remover
Material
Synthetic Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO98215
Zoro #
G3462203
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Handle Length
9 in

Details

Brush Type
Utility Brush
Bristle Material
Nylon; Synthetic Fiber
Item
Utility Brush
Features
Flexible, Handle, Hanging Hole, Abrasion Resistant, Heat Resistant; Acid Remover
Material
Synthetic Fiber
Color
White
Application
General Purpose, Food Service
Type
Brush

Description

Utility BrushNylon9 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.