Zoro Homepage

Utility Cleaning Pad - 4.50in x 10.2in - White

  • Mfr # GJO18317

  • Zoro # G310840881


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Application
Multipurpose, Multi Surface
Width
1.3 in
Color
White
Length
10.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO18317
Zoro #
G310840881
UPC #
35255183178
Country of Origin
United States

Dimensions

Width
1.3 in
Length
10.15 in

Details

Application
Multipurpose, Multi Surface
Color
White

Description

Utility Pad features a versatile design to tackle a variety of light-duty cleaning applications. Multipurpose construction can be safely used on wet or dry surfaces. Pad fits both hand-held and floor holders not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.