Vinyl, Charcoal Gray, 8.5 in W x 50.5 in L
Mfr # GJO55461
Zoro # G411115505
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8.5 in
Overall Length
50.5 in
Color
Charcoal Gray
Surface Material
Vinyl
Application
Warehouse, Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO55461
Zoro #
G411115505
UPC #
35255554619
Country of Origin
United States
Dimensions
Overall Width
8.5 in
Overall Length
50.5 in
Details
Color
Charcoal Gray
Surface Material
Vinyl
Application
Warehouse, Indoor
Description
Indoor mat features a special carpet structure that provides better cleaning action and greater absorbency. Ribbed polypropylene carpeting cleans dirt and moisture from shoes, capturing it on contact and trapping it in the mat. Durable, chemical-resistant, vinyl backing ensures long product life. Mat is designed for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.