Vinyl, Charcoal Gray, 8.5 in W x 50.5 in L

  • Mfr # GJO56462

  • Zoro # G011115448


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8.5 in
Overall Length
50.5 in
Color
Charcoal Gray
Surface Material
Vinyl
Application
Warehouse, Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO56462
Zoro #
G011115448
UPC #
35255564625
Country of Origin
United States

Dimensions

Overall Width
8.5 in
Overall Length
50.5 in

Details

Color
Charcoal Gray
Surface Material
Vinyl
Application
Warehouse, Indoor

Description

Indoor mat features a plush surface that effectively absorbs moisture to help keep the surrounding areas clean and dry. Quick-drying material maintains its efficient performance for effective use in high-traffic locations. Durable vinyl backing resists sliding on smooth surfaces to prevent frequent adjustments. Floor mat is designed for indoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.