Zoro Homepage

Wide Band Loop Mophead - Medium - Synthetic Blend - White, 12PK

  • Mfr # GJOMWH5BCT

  • Zoro # G611115497


product price: $111.19
/pk 12, $9.27/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Mop Head Material
Rayon, Cotton
Depth
11.6 in
Length
19.8 in
Width
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOMWH5BCT
Zoro #
G611115497
UPC #
35255052028
Country of Origin
United States

Dimensions

Depth
11.6 in
Length
19.8 in
Width
9.3 in

Details

Mop Head Color
White
Mop Head Material
Rayon, Cotton

Description

Medium-size mophead with a wide headband is ideal for general cleaning and disinfecting. Synthetic blend fibers rayon and cotton absorb six to seven times their weight. Mop offers a limited break-in period so you can start mopping sooner. Looped ends provide greater durability and launderability. Wide headband allows added launderability and use with all handle styles. 5 mesh headband with S zig-zag stitch pattern provides a more durable headband.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.