Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Wide Band Synthetic Blend Mophead, White (Discontinued)

  • Mfr # GJOSWH5B
  • Zoro # G007200585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOSWH5B
Zoro #
G007200585
UPC #
35255050128
Country of Origin
United States

Dimensions

Headband Size
5"
Size
S

Details

Mop Head Color
White
Item
Mop Head
Features
Looped Ends; Durable; Launderable; Wide Headband; Mesh Band
Application
Cleaning; Disinfecting
Material
Rayon; Cotton
Type
Mop Head Refill

Description

Small mophead with a wide headband is ideal for general cleaning and disinfecting Synthetic blend fibers rayon and cotton absorb six to seven times their weight Mop offers a limited breakin period so you can start mopping sooner Looped ends provide greater durability and launderability Wide headband allows added launderability and use with all handle styles 5 mesh headband with S zigzag stitch pattern provides a more durable headband

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.