Wide Mop Head, Blue, PK12, GJOSBL5BCT
Mfr # GJOSBL5BCT
Zoro # G3462809
product price: $93.75
/pk 12, $7.81/ea
Free Shipping & Returns
Key Features
Mop Type
Wide Band Mop Head
Material
Rayon; Cotton
Features
Wide Headband; Absorbent; Looped Ends; Durable; Launderable
Type
Mop Head Refill
Application
Cleaning; Disinfecting; Mopping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJOSBL5BCT
Zoro #
G3462809
UPC #
-
Country of Origin
United States
Details
Mop Type
Wide Band Mop Head
Item
Wide Band Mop Head
Material
Rayon; Cotton
Color
Blue
Features
Wide Headband; Absorbent; Looped Ends; Durable; Launderable
Type
Mop Head Refill
Application
Cleaning; Disinfecting; Mopping
Description
Wide Band Synthetic Mophead,S,Blue,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.