Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Handle with Threaded Metal Tip, 6PK

  • Mfr # GJO37061CT

  • Zoro # G711115618


product price: $65.65
/pk 6, $10.94/ea

Key Features

Width
2 in
Length
60 in
Color
Natural
Material
Metal, Wood
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO37061CT
Zoro #
G711115618
UPC #
35255370610
Country of Origin
Brazil

Dimensions

Width
2 in
Length
60 in
Height
4 in

Details

Color
Natural
Material
Metal, Wood

Description

Wood Handle with Threaded Metal Tip extends your reach for increased efficiency when cleaning. Handle is sanded, buffed and double-lacquered for superior strength. Rust-resistant steel hardware provides long-lasting use. Sturdy shaft won't warp or deteriorate for reliable cleaning. Handle is designed for use with floor brushes or other acme-thread tools not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.