G390 18 x 30 in. PVC Bleach Elephant Entry Way Doormat
- Mfr # G390
- Zoro # G703700587
product price:Â
$
48.75
/ea
Key Features
Size
18 in x 30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G390
- Zoro #
- G703700587
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 18 in x 30 in
Description
GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Entry way doormat to scrub off dirt, plush and mud off your shoes
- Absorbs moisture resists mold and mildew
- Made of natural coconut fibers
- Biodegradable
- Material: PVC & Natural Fiber
- Design: Bleach Elephant
- Shape: Rectangle
- Size: 18" x 30"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.