This item is Discontinued.

Geo Crafts Geo Crafts G633 PEACE DOVE & CARDINAL 18 x 30 in. PVC Printed Peace with Dove & Cardinals G633 PEACE DOVE & CARDINAL

This item is Discontinued.

Geo Crafts

Geo Crafts G633 PEACE DOVE & CARDINAL 18 x 30 in. PVC Printed Peace with Dove & Cardinals (Discontinued)

Mfr # G633 PEACE DOVE & CARDINAL
Zoro # G803700654
Country of Origin India
Category Entrance Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G633 PEACE DOVE & CARDINAL
Zoro #
G803700654
UPC #
-
Country of Origin
India

Dimensions

Size
18 in x 30 in

Description

GEO Crafts door mats are hand woven on looms using the finest fibers to create strong and durable products that can withstand all weather elements and foot traffic. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.

Features
  • Coir mats are exceptionally functional and virtually irreplaceable when it comes to economy, durability and beauty
  • Pretty red cardinals and dove bringing a message of peace
  • Pvc backing helps reduce shedding of coir bristles
  • To prolong life of design you should use in covered area
Specifications
  • Material: Natural Coir with PVC
  • Dimension: 1" H x 18" W x 30" L
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.