Shop GEOCEL
See all product information
Create Account
2300 Construction Crystal Clear Tripolymer Elastomeric Sealant 10.3 oz
- Mfr # GC66100
- Zoro # G905306532
product price:
$
11.29
/ea
Sold in multiples of 24 for
$270.96
Key Features
Container Type
Cartridge
Container Size
10.3 oz
Sealant Base
Tripolymer Elastomeric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GC66100
- Zoro #
- G905306532
- UPC #
- 79239661009
- Country of Origin
- United States
- Container Type
- Cartridge
- Color
- Clear
- Sealant Base
- Tripolymer Elastomeric
Dimensions
- Container Size
- 10.3 oz
Description
2300 Construction Tripolymer Sealant is a single component, high-performance elastomeric sealant for use in a wide variety of roofing, trim, architectural metal, manufacturing, underdeck system, solar roof system, and general construction applications. 10 Standard colors are now available in plastic, along with crystal clear in a clear plastic cartridge.
- • Exceptional elongation and flexibility
- • Excellent adhesion to many building surfaces, even when damp
- • Remains flexible
- • UV resistant
- • Resealable, may be applied over itself
- • Paintable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.