
2315LRF Leak Repair-Fibered Brushable Coating 5 Gallon Clear
Mfr # GC69400
Zoro # G312510096
product price: $770.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC69400
Zoro #
G312510096
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Color
Clear
Description
- •Stops leaks fast
- •Fibered for strength
- •Will function in UV, heat, and intermittent foot traffic
- •Withstands water contact quickly after application to stop leaks
- •One-step application with no primer required
- •Applies in adverse temperature ranges, including damp and icy conditions
- •Cured sealant is mildew resistant
- •Repairs small areas on slate, tile, shingles, and asphalt roofs
- •Exhibits adhesion to many roofing materials, including damp, oily, or slightly dirty surfaces
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.