
2320 Tripolymer Gutter Narrow Seam Sealant 10.3oz White
Mfr # GC67101
Zoro # G812510268
product price: $14.49
/eaKey Features
Container Size
10.3 oz
Material
Tripolymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC67101
Zoro #
G812510268
UPC #
-
Country of Origin
United States
Dimensions
Container Size
10.3 oz
Details
Color
White
Material
Tripolymer
Description
- •Excellent adhesion to manybuilding surfaces, even whendamp or oily
- •Exceptional ultraviolet resistance
- •Paintable
- •Semi-self-leveling
- •Cleans up easily
- •Asphalt shingle compatible
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.