Zoro Homepage

3500 Polyurethane Bonding Sealant 10.1oz Brown

  • Mfr # GC35104

  • Zoro # G512510285


product price: $13.45
/ea
Sold in multiples of 24 for $322.80

Key Features

Container Size
10.1 oz
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC35104
Zoro #
G512510285
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Color
Brown
Material
Polyurethane

Description

  • •One-part urethane moisture cure sealant
  • •Contains no TDI (Toulene Diisocyanate)
  • •Adheres to clay, slate, concrete, and composite roof tiles
  • •Paintable
  • •Both bonding and sealing applications
  • •Variety of colors available
  • •Fast set-up
  • •Minimal shrinkage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.