
3500 Polyurethane Bonding Sealant 10.1oz Gray
Mfr # GC35102
Zoro # G812510343
product price: $13.45
/eaSold in multiples of 24 for $322.80
Key Features
Container Size
10.1 oz
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC35102
Zoro #
G812510343
UPC #
-
Country of Origin
United States
Dimensions
Container Size
10.1 oz
Details
Color
Gray
Material
Polyurethane
Description
- •One-part urethane moisture cure sealant
- •Contains no TDI (Toulene Diisocyanate)
- •Adheres to clay, slate, concrete, and composite roof tiles
- •Paintable
- •Both bonding and sealing applications
- •Variety of colors available
- •Fast set-up
- •Minimal shrinkage
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.