Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Geocel Advanced RV EPDM White Polyurethane RV Roof Sealant 10 oz GC56101

Advanced RV EPDM White Polyurethane RV Roof Sealant 10 oz (Discontinued)

  • Mfr # GC56101
  • Zoro # G915783972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC56101
Zoro #
G915783972
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 Oz.

Details

Sealant Base
Polyurethane
Container Type
Cartridge
Color
White

Description

Geocel ADVANCED RV EPDM Roof Sealant is a premium one-component, proprietary sealant designed for the recreational vehicle industry. This advanced technology results in a sealant that provides a long-term fix for RV EPDM roof repair without damaging or swelling the white EPDM membrane. Geocel ADVANCED RV Sealant has excellent expansion and contraction properties to withstand the joint movement and temperature changes associated with recreational vehicles. It will bond to many recreational vehicle materials, even damp surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.