Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asphalt Primer, Black, 14 oz

  • Mfr # GC01903

  • Zoro # G116459607


product price: $11.19
/ea

Key Features

Dry Time
8 to 24 hr
UV Resistant
No
Primer Required
No
Surface Material
Asphalt, Brick, Concrete, Masonry, Metal
Features
100% Asbestos Free, Heavy-Body Formula to Eliminate Wind Drift
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC01903
Zoro #
G116459607
UPC #
079239019039
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Dry Time
8 to 24 hr
UV Resistant
No
Primer Required
No
Surface Material
Asphalt, Brick, Concrete, Masonry, Metal
Features
100% Asbestos Free, Heavy-Body Formula to Eliminate Wind Drift
Roof Item Type
Primer
Shelf Life
2 yr
Resistance Properties
Temperature Resistant, Water Resistant
Coverage Area
70 sq ft/can
Maximum Application Temperature
90 Degrees F
VOC Content
548.6 g/L
Surface Texture
Rough, Smooth
Heat Resistant
Flammable
Cure Time
24 hr
Resin Type
Asphalt
Color
Black
Use Location
Exterior
Item
Geocel(R) Asphalt Primer, Black, 14 oz
Reflective
No
Tack Free Time
8 to 24 hr
Basic Surface Type
Multi-Surface
Container Type
Aerosol Can
Sub Brand
Asplalt Primer
Roof Coating Technology
Asphalt Roof Coatings
Mildew Resistant
No
Minimum Application Temperature
50 Degrees F
Activator Required
No
For Use On
Roofs
Application Method
Spray
VOC Compliant
Yes
Durability
Non-Fibered
Roof Application
Roof Primers
Base Type
Solvent
Maximum Temperature Resistance
180 Degrees F

Description

Asphalt Primer, Black, 14 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.