Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fibered Brushable Coating, Black

  • Mfr # GC69103

  • Zoro # G316459513


product price: $30.79
/ea

Key Features

Basic Surface Type
Multi-Surface
UV Resistant
Yes
Use Location
Exterior
Coverage Area
25 to 80 sq ft/gal
Roof Item Type
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC69103
Zoro #
G316459513
UPC #
079239691037
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Basic Surface Type
Multi-Surface
UV Resistant
Yes
Use Location
Exterior
Coverage Area
25 to 80 sq ft/gal
Roof Item Type
Sealant
Standards
ASTM C661, ASTM C679, ASTM C796, ASTM D412
Mildew Resistant
Yes
Resin Type
Elastomeric Polymer
Surface Texture
Rough, Smooth
Roof Coating Technology
Polymer Roof Coatings
Primer Required
No
Shelf Life
2 yr
Maximum Temperature Resistance
160 Degrees F
Reflective
No
Dry Time
20 min to 3 hr
Minimum Application Temperature
0 Degrees F
Application Method
Brush, Putty Knife, Trowel
VOC Content
547.99 g/L
Heat Resistant
Yes
Base Type
Solvent
Activator Required
No
Container Type
Can
Features
No Primer Required
Surface Material
Asphalt, Concrete, Steel, Vinyl
Tack Free Time
20 min to 3 hr
For Use On
Building Substrates, Roofs
Item
Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, Black, 1 Quart
Roof Application
Roof Leak Repair
Color
Black
VOC Compliant
Yes
Sub Brand
2315LRF(R) Leak Repair-Fibered Brushable Coating
Durability
Fibered
Resistance Properties
Abrasion Resistant, Heat Resistant, Mildew Resistant, Temperature Resistant, UV Resistant, Water Resistant
Maximum Application Temperature
140 Degrees F
Cure Time
5 day

Description

Geocel(R) 2315LRF(R) Leak Repair-Fibered Brushable Coating, Black, 1 Quart, Base Type Solvent, Resin Type Elastomeric Polymer, Black, Finish Not Applicable, Dry Time 20 min to 3 hr, VOC Content 547.99 g/L, ASTM C661, ASTM C679, ASTM C796, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.